This product requires certification to purchase.

3 in. Cleanout

Zurn

3 in. Cleanout

  • Fast #
  • Part #ZCO25213
  • Item #7751831
  • Manufacturer Part #CO2521-3
5 out of 5 Customer Rating
Brand image
Zurn

3 in. Cleanout

  • Fast #
  • Part #ZCO25213
  • Item #7751831
  • Manufacturer Part #CO2521-3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Floor access housing ships as a complete and assembled system
  • Durable construction stands up to tough environments
  • 2,000-lb load safe live load rating
  • Comes standard with cast iron body and nickel scoriated top
  • Intuitive and flexible installation saving time and money
  • Design accommodates new construction and retrofit applications
  • Ships complete with adjusting screws
  • 1-year limited warranty
  • Requires Certification
Dimensions & Measurements
Diameter
6-1/8 in
Drain Base Height
3-3/8 in
Fits Pipe Size
3 in
Height
2-9/10 in
Length
6-1/10 in
Included Components
Plug Included
No
Characteristics & Features
Adjustable
Yes
Cover Color Finish
Nickel
Cover Material
Cast Iron
Cover Shape
Round
Warranty & Product Information
Application
Commercial
IAPMO Listed
No
UPC
670240402102