This product requires certification to purchase.

3 in. Complete Carrier Trim Bag

Zurn

3 in. Complete Carrier Trim Bag

  • Fast #
  • Part #ZZ120382
  • Item #3990275
  • Manufacturer Part #P1212-TRIM-BAG
5 out of 5 Customer Rating
Brand image
Zurn

3 in. Complete Carrier Trim Bag

  • Fast #
  • Part #ZZ120382
  • Item #3990275
  • Manufacturer Part #P1212-TRIM-BAG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Depth:
11 in
Height:
3 in
Length:
11 in
Product Type:
Carrier Trim Bag
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240006485
Width:
9 in