3 in. Downspout Removable Screen in Nickel Bronze
3 in. Downspout Removable Screen in Nickel Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Flange secures to building to prevent theft of nozzle
- Directs water away from building to prevent staining
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Nickel Bronze
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fits Pipe Size:
- 3 in
- Material:
- Nickel Bronze
- UPC:
- 670240852105