3 in. Hub Plastic Cast Iron Floor Drain
3 in. Hub Plastic Cast Iron Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NH
Product Details
Product Details
- Recommended for light vehicle traffic and residential applications
- Metal threaded inserts, for long-lasting, stainless steel securing screws
Documents
Specifications
- Adjustable:
- No
- Drain Base Height:
- 2-31/32
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 5-5/16
- Drain Grate Material:
- Cast Iron
- Fits Pipe Size:
- 3 in
- Grate Color Finish:
- Cast Iron
- Grate Color Finish Category:
- Iron Tones
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Outlet Type:
- Hub
- Trap Primer Connection:
- No
- UL Listed:
- No
- UPC:
- 670240465114