3 in. Inside Caulk Plastic Floor Drain
3 in. Inside Caulk Plastic Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes trap primer plug and a 3-inch PVC connection.
- Durable construction stands up to tough environments
- Recommended for foot traffic areas
- Recommended for use with the other modular grates, covers, and domes
- 1-year limited warranty
Specifications
- ASME:
- ASME A112.6.3, ASME A112.6.4, ASME A112.36.2M
- Adjustable:
- Yes
- CSA Certified:
- IAPMO
- Construction:
- Non-Membrane
- Drain Base Height:
- 4-3/50 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Fits Pipe Size:
- 3 in
- Grate Shape:
- Square
- IAPMO Listed:
- No
- Outlet Type:
- Inside Caulk
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240809659