3 in. Left Hand Single Horizontal Closet Carrier
3 in. Left Hand Single Horizontal Closet Carrier
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Adjustable, horizontal, water closet carrier
- No-hub connection
- Load capacity of 300 pounds
Specifications
- Adjustable:
- Yes
- Application:
- Commercial
- Depth:
- 14 in
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Height:
- 17 in
- Length:
- 14 in
- Material:
- Cast Iron
- Product Type:
- Closet Carrier
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240047778
- WaterSense Labeled:
- No
- Width:
- 14 in