3 in. Medium Duty Floor Drain
3 in. Medium Duty Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Medium-duty drain comes with a Dura-Coated cast iron body with bottom outlet, and medium-duty slotted grate
Specifications
- Adjustable:
- No
- Construction:
- Membrane
- Drain Base Height:
- 4-3/4 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 12 in
- Drain Grate Material:
- Cast Iron
- Fits Pipe Size:
- 3 in
- Grate Color Finish:
- Blue
- Grate Diameter:
- 9 in
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Outlet Type:
- No Hub
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trap Primer Connection:
- Yes
- UPC:
- 670240089426