3 in. Neo Loc™ Cast Iron Floor Drain with 6 in. Round Nickel Bronze Strainer
3 in. Neo Loc™ Cast Iron Floor Drain with 6 in. Round Nickel Bronze Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Adjustable:
- Yes
- Construction:
- Membrane
- Drain Base Height:
- 3-7/8
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 3 in
- Grate Shape:
- Square
- IAPMO Listed:
- No
- Outlet Type:
- Neo Loc™
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trap Primer Connection:
- Yes
- UL Listed:
- No
- UPC:
- 670240196698