3 in. Neo Loc™ Cast Iron Floor Drain with 9 in. Round Cast Iron Strainer
3 in. Neo Loc™ Cast Iron Floor Drain with 9 in. Round Cast Iron Strainer
Product Details
Product Details
- Dura-coated cast iron body
- Provides installation and rework savings with Zurn® patented contractor solutions
Specifications
- Adjustable:
- No
- Fits Pipe Size:
- 3 in
- Grate Diameter:
- 9
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240088887