3 in. Neo Loc™ Cast Iron Floor Drain
3 in. Neo Loc™ Cast Iron Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Adjustable:
- Yes
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 8-3/8 in
- Drain Grate Material:
- Nickel Bronze
- Fits Pipe Size:
- 3 in
- Grate Diameter:
- 5 in
- Grate Shape:
- Round
- Outlet Type:
- Neo Loc™