3 in. Neo Loc Cast Iron Polished Nickel Bronze Cleanout
3 in. Neo Loc Cast Iron Polished Nickel Bronze Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 108-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Integrated Engineering that includes post-pour adjustment and tilt accessory package
- Ships as a Complete and Assembled System
- Saves over 14 minutes per drain installation
- Available in Cast Iron or Plastic
- Designed to stand up to the tough construction environment with 3,000lb load capacity
Specifications
- ASME:
- ASME A112.36.2M
- Adjustable:
- Yes
- Cover Color Finish:
- Polished Nickel Bronze
- Drain Base Height:
- 5-7/16
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 5-5/32
- End Connection 1:
- Neo Loc
- End Connections:
- Neo Loc
- Fits Pipe Size:
- 3 in
- Height:
- 6
- IAPMO Listed:
- No
- Length:
- 5-69/100
- Material:
- Nickel Bronze, Cast Iron
- Outlet Type:
- Neo Loc™
- Plug Included:
- No
- Size:
- 3 in
- UPC:
- 889934117875