3 in. Neo Loc Floor Drain Body for Z415 Strainer in Blue
3 in. Neo Loc Floor Drain Body for Z415 Strainer in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dura-Coated cast iron body
- Provides installation and rework savings with Zurn's patented contractor solutions
- ADA compliant
Specifications
- Diameter:
- 3 in
- Drain Component Type:
- Drain
- Fits Pipe Size:
- 3 in
- Height:
- 3-3/4 in
- IAPMO Listed:
- No
- Length:
- 8-3/8 in
- Material:
- Cast Iron
- Outlet Type:
- Neo Loc™
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Ring:
- No
- UPC:
- 670240024717
- Width:
- 8-3/8 in