3 in. No-Hub Back-to-Back Double Inlet Closet Carrier
3 in. No-Hub Back-to-Back Double Inlet Closet Carrier
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Depth:
- 23-1/2 in
- Height:
- 18-1/4 in
- Length:
- 23-1/2 in
- Material:
- Cast Iron
- UPC:
- 889934120158
- Width:
- 17-13/100 in