3 in. No-Hub Bottom Outlet with Screw
3 in. No-Hub Bottom Outlet with Screw
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This 3" no-hub bottom outlet is manufactured to fit the Z886 Perma-Trench® system
- Durable HDPE material provides corrosion and UV resistance to with stand harsh elements and years of wear and tear
- HDPE material allows the end outlet to be easily cut to the required height and attached in the field
Specifications
- Drain Component Type:
- Drain Base
- Drain Type:
- Trench Drain
- Fits Pipe Size:
- 3 in
- Height:
- 4-1/4
- IAPMO Listed:
- No
- Length:
- 5-1/8
- Material:
- Plastic
- Material Type:
- HDPE
- Outlet Type:
- No Hub
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Ring:
- No
- UPC:
- 670240267336
- Width:
- 3-3/4