This product requires certification to purchase.

3 in. No Hub Cast Iron Cleanout

Zurn

3 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #ZZN14003NHBP
  • Item #1687053
  • Manufacturer Part #ZN1400-3NH-BP
3.7 out of 5 Customer Rating
Brand image
Zurn

3 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #ZZN14003NHBP
  • Item #1687053
  • Manufacturer Part #ZN1400-3NH-BP
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dura-Coated cast iron body with polished bronze, nickel bronze, and stainless steel top options
  • Compatible with inside caulk, No-Hub and Neo-Loc connection types
  • Adjustable type, extra heavy-duty cleanout
  • Requires Certification

Specifications

Adjustable:
Yes
Cover Material:
Bronze
Cover Shape:
Round
Drain Base Height:
4-3/4 in
Drain Base Material:
Cast Iron
Drain Base Width:
4-1/8 in
End Connection 1:
No Hub
End Connections:
No Hub
Fits Pipe Size:
3 in
Height:
5-3/4 in
Length:
4-1/8 in
Material:
Cast Iron, Plastic, Nickel Bronze
Outlet Type:
No Hub
Plug Diameter:
4-13/100 in
Plug Included:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240122765