This product requires certification to purchase.

3 in. No Hub Cast Iron Floor Drain with 7 in. Round Grate

Zurn

3 in. No Hub Cast Iron Floor Drain with 7 in. Round Grate

  • Fast #
  • Part #ZP4153NHPSACPT
  • Item #7684910
  • Manufacturer Part #P415-3NH-P-SA-CPT
5 out of 5 Customer Rating
Brand image
Zurn

3 in. No Hub Cast Iron Floor Drain with 7 in. Round Grate

  • Fast #
  • Part #ZP4153NHPSACPT
  • Item #7684910
  • Manufacturer Part #P415-3NH-P-SA-CPT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Cast iron floor drain body with 3 in no-hub outlet connection.
  • Includes 7 in round grate for floor-level drainage.
  • Tapped for trap primer connection (with plug).
  • Drilled for stabilizer assembly.
  • Adjustable design for installation fit-up.
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3 in
Characteristics & Features
Adjustable
Yes
Warranty & Product Information
Application
Light Duty
IAPMO Listed
No
UL Listed
No
UPC
670240812154