This product requires certification to purchase.

3 in. No Hub Cast Iron Floor Drain

Zurn

3 in. No Hub Cast Iron Floor Drain

  • Fast #
  • Part #ZP4153NHCPT
  • Item #81906
  • Manufacturer Part #P415-3NH-CPT
3.5 out of 5 Customer Rating
Brand image
Zurn

3 in. No Hub Cast Iron Floor Drain

  • Fast #
  • Part #ZP4153NHCPT
  • Item #81906
  • Manufacturer Part #P415-3NH-CPT
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Maspeth, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Combination invertible membrane clamp and adjustable collar
  • Requires Certification

Specifications

Adjustable:
Yes
Construction:
Membrane
Drain Base Height:
3-7/8 in
Drain Base Material:
Cast Iron
Fits Pipe Size:
3 in
Outlet Type:
No Hub
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240387317