This product requires certification to purchase.

3 in. No Hub Cast Iron Floor Drain

This product has been replaced by

Zurn No Hub Cast Iron Floor Drain with 7 in. Round Grate
Zurn 3 in. No Hub Cast Iron Floor Drain with 7 in. Round Grate
Manufacturer Part #P415-3NH-P-SA-CPT
Zurn

3 in. No Hub Cast Iron Floor Drain

  • Fast #
  • Part #ZP4153NHP
  • Item #184717
  • Manufacturer Part #P415-3NH-P
4.7 out of 5 Customer Rating
Brand image

This product has been replaced by

Zurn No Hub Cast Iron Floor Drain with 7 in. Round Grate
Zurn 3 in. No Hub Cast Iron Floor Drain with 7 in. Round Grate
Manufacturer Part #P415-3NH-P-SA-CPT
Zurn

3 in. No Hub Cast Iron Floor Drain

  • Fast #
  • Part #ZP4153NHP
  • Item #184717
  • Manufacturer Part #P415-3NH-P
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Discontinued
Looking for compatible parts?

Product Details

Product Details

  • Combination invertible membrane clamp and adjustable collar
  • Requires Certification

Specifications

Adjustable:
Yes
Construction:
Membrane
Drain Base Height:
3-7/8 in
Drain Base Material:
Cast Iron
Fits Pipe Size:
3 in
Outlet Type:
No Hub
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240822405