3 in. No Hub Cast Iron Polished Nickel Bronze Floor Drain
3 in. No Hub Cast Iron Polished Nickel Bronze Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ships as a Complete and Assembled System
- Saves over 14 minutes per drain installation
- Integrated Engineering that includes post-pour adjustment and tilt accessory package
- Comes standard with protective grate sticker
- Designed to stand up to the tough construction environment with 3,000lb load capacity
- Available in Cast Iron or Plastic
Specifications
- ASME:
- ASME A112.6.3
- Adjustable:
- Yes
- Application:
- Light Duty
- Coating:
- Dura-coated
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Bronze
- Construction:
- Non-Membrane
- Depth:
- 9-3/50 in
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Bronze/Brass
- End Connection 1:
- No Hub
- Faucet Material:
- Bronze
- Fits Pipe Size:
- 3 in
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Grate Color Finish:
- Polished Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 6 in
- Grate Shape:
- Round
- Height:
- 6-1/2 in
- IAPMO Listed -:
- No
- Length:
- 9-3/50 in
- Material:
- Nickel Bronze, Cast Iron
- Origin:
- Global
- Outlet Type:
- No Hub
- Sink Material:
- Nickel
- Size:
- 3 in
- UL Listed:
- No
- Weight:
- 21.32 lb
- Width:
- 9-3/50 in
- Work Load Limit:
- 3000 lb