This product requires certification to purchase.

3 in. No Hub Cast Iron Prom Deck Drain with 14 in. Square Grate

Zurn

3 in. No Hub Cast Iron Prom Deck Drain with 14 in. Square Grate

  • Fast #
  • Part #ZZ1503NH
  • Item #7960050
  • Manufacturer Part #Z150-3NH
3.4 out of 5 Customer Rating
Brand image
Zurn

3 in. No Hub Cast Iron Prom Deck Drain with 14 in. Square Grate

  • Fast #
  • Part #ZZ1503NH
  • Item #7960050
  • Manufacturer Part #Z150-3NH
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 14" square prom-deck drain
  • Rotatable frame ideal for use with paver systems
  • Heel-proof grate
  • Requires Certification

Specifications

Drain Base Material:
Cast Iron
Fits Pipe Size:
3 in
Grate Diameter:
14 in
Grate Shape:
Square
Outlet Type:
No Hub
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
ZZ1503NH
UPC:
670240068186