This product requires certification to purchase.

3 in. No Hub Cast Iron Roof Drain with Low Silhouette Cast Iron Dome

Zurn

3 in. No Hub Cast Iron Roof Drain with Low Silhouette Cast Iron Dome

  • Fast #
  • Part #ZZC1253NH
  • Item #7960044
  • Manufacturer Part #ZC125-3NH
3.7 out of 5 Customer Rating
Brand image
Zurn

3 in. No Hub Cast Iron Roof Drain with Low Silhouette Cast Iron Dome

  • Fast #
  • Part #ZZC1253NH
  • Item #7960044
  • Manufacturer Part #ZC125-3NH
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 8-3/8" diameter roof drain
  • Clamping collar and low silhouette Poly-Dome
  • Requires Certification

Specifications

Adjustable:
No
Application:
Commercial
Construction:
Membrane
Diameter:
5 in
Drain Base Height:
4 in
Drain Base Material:
Cast Iron
Drain Base Width:
8-3/8 in
Drain Grate Material:
Cast Iron
Fits Pipe Size:
3 in
Length:
8-19/50 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
ZZC1253NH
UPC:
670240804333
Width:
8-19/50 in