This product requires certification to purchase.

3 in. Push On Cast Iron Floor Drain with 6 in. Round Nickel Bronze Strainer

Zurn

3 in. Push On Cast Iron Floor Drain with 6 in. Round Nickel Bronze Strainer

  • Fast #
  • Part #ZZN4153NL6B
  • Item #120378
  • Manufacturer Part #ZN415-3NL-6B
4 out of 5 Customer Rating
Brand image
Zurn

3 in. Push On Cast Iron Floor Drain with 6 in. Round Nickel Bronze Strainer

  • Fast #
  • Part #ZZN4153NL6B
  • Item #120378
  • Manufacturer Part #ZN415-3NL-6B
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dura-Coated cast iron body with polished bronze, or polished nickel bronze top available
  • Provides installation and rework savings with Zurn's patented contractor solutions
  • Type B polished nickel bronze, light-duty strainer
  • Requires Certification

Specifications

Adjustable:
Yes
Construction:
Non-Membrane
Drain Base Height:
4-3/4 in
Drain Base Material:
Cast Iron
Drain Grate Material:
Bronze/Brass
Fits Pipe Size:
3 in
Grate Color Finish:
Polished Nickel Bronze
Grate Color Finish Category:
Bronze/Brass Tones
Grate Diameter:
6 in
Grate Shape:
Round
Outlet Type:
Push On
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240138070