3 in. PVC Adjustable Floor Cleanout
3 in. PVC Adjustable Floor Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Recommended for foot traffic and medium-duty applications
- PVC body, an adjustable PVC riser with a nickel bronze frame and cover, and an ABS taper thread plug
Specifications
- Adjustable:
- Yes
- Cover Color Finish:
- Bronze
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Round
- Drain Base Height:
- 3 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 5 in
- Fits Pipe Size:
- 3 in
- Height:
- 5-3/4 in
- IAPMO Listed:
- No
- Length:
- 8-1/2 in
- Outlet Type:
- Hub
- Plug Diameter:
- 3 in
- Plug Included:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240402720