3 in. Round Adjustable Extra Heavy Duty Floor Cover
3 in. Round Adjustable Extra Heavy Duty Floor Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Cover Shape:
- Round
- Fits Pipe Size:
- 3 in
- Material:
- Cast Iron, Nickel Bronze
- Product Type:
- Top Assembly
- Type:
- ZPN1400HDRD3
- UPC:
- 670240038882