This product requires certification to purchase.

3 in. Stainless Steel Roof Drain

Zurn

3 in. Stainless Steel Roof Drain

  • Fast #
  • Part #ZRD2150SS3
  • Item #7576425
  • Manufacturer Part #RD2150-SS3
3.3 out of 5 Customer Rating
Brand image
Zurn

3 in. Stainless Steel Roof Drain

  • Fast #
  • Part #ZRD2150SS3
  • Item #7576425
  • Manufacturer Part #RD2150-SS3
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 16-gage type 204 stainless steel construction stands up to tough environments
  • Includes neoprene gasket, Dura-Coated cast iron clamp collar and dome, and stainless-steel hardware
  • Designed for retrofit applications
  • Flat drain body available upon request
  • 1-year limited warranty
  • Requires Certification

Specifications

Adjustable:
No
Drain Base Height:
12
Drain Base Material:
Stainless Steel
Drain Base Width:
18-1/2
End Connection 1:
Push
Fits Pipe Size:
3 in
IAPMO Listed:
No
Length:
18
UPC:
670240464285
Width:
18