3 in. Threaded Standard Cast Iron P-Trap
3 in. Threaded Standard Cast Iron P-Trap
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Durable construction stands up to tough environments
- Recommended for use with wall mounted service basin
- Body internally coated for durability
- Replacement head assembly available as JP2900-TOP-ASSEMBLY
- 1-year limited warranty
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 3
- Fitting Size 2:
- 3
- Fitting Sizes:
- 3 in
- Fitting Type:
- P-Trap
- Material:
- Cast Iron, Bronze
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240402089