3 x 2 in. No-Hub Vertical Closet Carrier
3 x 2 in. No-Hub Vertical Closet Carrier
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Vertical water closet carrier
- 300 lb. load capacity
- Includes rear anchor tie down and bonded Neo-Seal gasket
Specifications
- Application:
- Commercial
- Depth:
- 18
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 3
- Fitting Size 2:
- 2
- Fitting Sizes:
- 3 in x 2 in
- Height:
- 18
- Length:
- 18
- Material:
- Cast Iron, Plastic, Steel
- Product Type:
- Closet Carrier
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240056923
- WaterSense Labeled:
- No
- Width:
- 9