3 X 4 PVC CO Body With PLUG
3 X 4 PVC CO Body With PLUG
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Recommended for light commercial and residential applications
- Designed to fit over 3 in or inside 4 in schedule 40 DWV pipe
- PVC plug features a brass threaded insert
Specifications
- Cover Material:
- Plastic
- Cover Material Type:
- PVC
- Cover Shape:
- Round
- Drain Base Height:
- 2-9/16 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 4-3/32 in
- Fits Pipe Size:
- 3 in - 4 in
- Plug Included:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240467866