3 x 9-5/8 x 9-5/8 x 6 in. Floor Mount Stainless Steel Floor Sink
3 x 9-5/8 x 9-5/8 x 6 in. Floor Mount Stainless Steel Floor Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Corrosion resistant
- Anti-splash stainless steel interior dome strainer included
- Type 304 stainless steel body option available
- Extra-heavy-duty top frame and grate option available
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- End Connection 1:
- Neo Loc
- End Connections:
- Neo Loc
- Fits Pipe Size:
- 3 in
- Length:
- 12 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Square
- Sink Bowl Size:
- 9-5/8 in x 9-5/8 in x 6 in
- Sink Depth:
- 7-13/16 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- UPC:
- 670240069923
- Width:
- 12 in