3/4 in. Copper MNPT Water Hammer Arrestor
3/4 in. Copper MNPT Water Hammer Arrestor
Product Details
Product Details
- All copper and brass external construction provides durability, with permanently sealed air chamber for superior performance
- Certified to low-lead NSF/ANSI 372, ANSI A112.26.1, and ASSE 1010
- Normal operating pressure to 60 psig; maximum operating pressure 85 psig
- Maximum pressure rated 250 psig
- Normal operating temperature range between 33°F and 180°F
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI A112.26.1
- ASME:
- ASME B1.20.1
- ASSE Standards:
- ASSE 1010
- Application:
- Commercial, Residential
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- IAPMO Listed:
- Yes
- Lead Law Compliant:
- Yes
- Material:
- Brass, Copper, Plastic, Rubber
- Material Type:
- EPDM, Polycarbonate
- NSF:
- NSF 372
- NSF Certified:
- Yes
- UPC:
- 670240792883