3/4 X 13 in. Vacuum Breaker & Tube Accessory with Nut Chrome
3/4 X 13 in. Vacuum Breaker & Tube Accessory with Nut Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 143-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ¾ in X 13 in flush tube, vacuum breaker, and nut
- GO BLUE® parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
- Heavy-duty, dezincification-resistant brass alloy with a polished chrome-plated finish provides lasting durability
- For use with Aqua Vantage® and Aqua Flush® flush valves
- Ideal for commercial applications
Documents
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- Aquaflush®, AquaVantage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 3/4 in
- Height:
- 5 in
- Length:
- 13 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240412910