36 in. Concealed Arm System
36 in. Concealed Arm System
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME A112.6.1M
- Application:
- Retail
- Depth:
- 36 in
- Faucet Material:
- Metal
- Hardware Included:
- No
- Height:
- 4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 36 in
- Material:
- Carbon Steel
- Origin:
- Domestic
- Overall Height:
- 4 in
- Overall Length:
- 36 in
- Overall Width:
- 10 in
- Product Type:
- Concealed Arm System
- Weight:
- 63 lb
- Weight Capacity:
- 250 lb
- Width:
- 10 in