36 in. Concealed Arm System
36 in. Concealed Arm System
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Rectangular uprights provide for rigid installation
- 250 lb. load rating
- Carrier code book provides users with the right configuration for the application
- Third party certified thru IAPMO
- Custom-length plates available to facilitate pre-fabrication applications.
Specifications
- Application:
- Lavatory
- Depth:
- 4
- Hardware Included:
- No
- Height:
- 36
- Installation Type:
- Wall Mount
- Length:
- 4
- Material:
- Carbon Steel
- Product Type:
- Concealed Arm System
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240062207
- Weight Capacity:
- 250
- Width:
- 10