3x4 in. PVC Adjustable Area Cleanout with 5-3/16 in. Round Stainless Steel Strainer
3x4 in. PVC Adjustable Area Cleanout with 5-3/16 in. Round Stainless Steel Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Adjustable floor cleanout, PVC 3 [76] x 4 [102] solvent weld body with bottom outlet, cleanout plug, and square or round light duty strainer in nickel bronze or stainless steel.
Documents
Specifications
- Adjustable:
- Yes
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Round
- Drain Base Height:
- 4-1/2
- Drain Base Material:
- PVC
- Drain Base Width:
- 5-3/16
- Fits Pipe Size:
- 3 in - 4 in
- Outlet Type:
- Solvent Weld
- Type:
- ZCOPV3SS
- UPC:
- 889934135626