4-1/2 in. Steel Plate Bag Accessory
4-1/2 in. Steel Plate Bag Accessory
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Depth:
- 21-1/2
- Height:
- 1/4
- Length:
- 21-1/2
- Product Type:
- Carrier Trim Bag
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240009363
- Width:
- 2