4-4/5 in. Hydrant Repair Kit for Z1305-15-25
4-4/5 in. Hydrant Repair Kit for Z1305-15-25
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable construction stands up to tough environments
- Kit contains: O-Ring (#6), Operating Coupling (#7), Removable Seat (#16), Seat Screw (#12), Seat Washer (#11), Hydrant Key, and Operating Screw Assembly (#5)
- Compatible with the Z1305, Z1315, and the Z1325 hydrants
- Repair kits allow for in the field repair
- 1-year limited warranty
Documents
Specifications
- Brand Model Compatibility:
- Z1305 Ecolotrol® Wall Hydrant
- Depth:
- 6-7/10
- Height:
- 6-2/5
- Length:
- 6-7/10
- Material:
- Nickel Bronze, Brass, Rubber
- Origin:
- Global
- Product Type:
- Repair Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240230040
- Weight:
- 0.5
- Width:
- 7-1/10