This product requires certification to purchase.

4 in. Cast Iron Adjustable Vertical Siphon Jet

Zurn

4 in. Cast Iron Adjustable Vertical Siphon Jet

  • Fast #
  • Part #ZZ1204N4X
  • Item #4291879
  • Manufacturer Part #Z1204-N4-X
4.7 out of 5 Customer Rating
Brand image
Zurn

4 in. Cast Iron Adjustable Vertical Siphon Jet

  • Fast #
  • Part #ZZ1204N4X
  • Item #4291879
  • Manufacturer Part #Z1204-N4-X
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Vertical, siphon jet
  • Features 2" vent
  • Back outlet fixture support
  • No-hub connection
  • Load capacity of 500 pounds
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
Yes
BAA Compliant:
No
Fits Pipe Size:
4 in
Installation Type:
Floor Mount
Length:
11-1/2
Product Type:
Cast Iron Adjustable Vertical Siphon Jet
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240255869
Width:
13-7/8