This product requires certification to purchase.

4 in. Cast Iron and Plastic Water Closet Carrier

Zurn

4 in. Cast Iron and Plastic Water Closet Carrier

  • Fast #
  • Part #ZZ1203NR4CL12
  • Item #7959640
  • Manufacturer Part #Z1203-NR4-CL=12
4.7 out of 5 Customer Rating
Brand image
Zurn

4 in. Cast Iron and Plastic Water Closet Carrier

  • Fast #
  • Part #ZZ1203NR4CL12
  • Item #7959640
  • Manufacturer Part #Z1203-NR4-CL=12
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Maintain a sanitary environment with wall-mounted fixture
  • Adjustable carrier system
  • Standard foot provides 1/2 in. markings to help gauge rough-in height
  • Pre-fabrication foot options for attachment to either angle iron or strut
  • 300 lb standard load rating
  • Requires Certification
Dimensions & Measurements
Depth
14 in
End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub x No Hub
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Height
17 in
Length
14 in
Width
14 in
Characteristics & Features
Adjustable
Yes
Material
Cast Iron, Plastic
Material Type
Polymer
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Commercial
Product Type
Closet Carrier
UL Listed
No
UPC
670240048171