This product requires certification to purchase.

4 in. Cast Iron Roof Drain

Zurn

4 in. Cast Iron Roof Drain

  • Fast #
  • Part #ZZ1004NHCEAR
  • Item #1834803
  • Manufacturer Part #Z100-4NH-C-EA-R
3.4 out of 5 Customer Rating
Brand image
Zurn

4 in. Cast Iron Roof Drain

  • Fast #
  • Part #ZZ1004NHCEAR
  • Item #1834803
  • Manufacturer Part #Z100-4NH-C-EA-R
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Primary 15" diameter roof drain
  • With clamping collar and low silhouette poly-dome
  • Adjustable extension assembly 2-1/8" through 3-1/2"
  • Roof sump receiver
  • Requires Certification
Dimensions & Measurements
Drain Base Height
5-1/4 in
Drain Base Width
15 in
Drain Opening
15 in
End Connection 1
No Hub
Fits Pipe Size
4 in
Length
24 in
Width
24 in
Characteristics & Features
Adjustable
Yes
Construction
Membrane
Drain Base Material
Cast Iron
Drain Grate Material
Plastic
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Commercial
UPC
670240164024