This product requires certification to purchase.

4 in. Cast Iron Roof Drain

Zurn

4 in. Cast Iron Roof Drain

  • Fast #
  • Part #ZZ1214NL
  • Item #3082982
  • Manufacturer Part #Z121-4NL
5 out of 5 Customer Rating
Brand image
Zurn

4 in. Cast Iron Roof Drain

  • Fast #
  • Part #ZZ1214NL
  • Item #3082982
  • Manufacturer Part #Z121-4NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Roof drain measures 12" in diameter
  • With clamping collar and low silhouette cast iron dome
  • Requires Certification
Dimensions & Measurements
Drain Base Height
4-5/8 in
Drain Opening
4 in
End Connection 1
Neo Loc
Fits Pipe Size
4 in
Length
12 in
Width
12 in
Characteristics & Features
Adjustable
No
Construction
Membrane
Drain Base Material
Cast Iron
Drain Grate Material
Plastic
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Commercial
IAPMO Listed
No
UPC
670240058439