This product requires certification to purchase.

4 in. Horizontal Right Hand Closet Carrier

Zurn

4 in. Horizontal Right Hand Closet Carrier

  • Fast #
  • Part #ZZ1203NR4RYKECL12
  • Item #5162133
  • Manufacturer Part #Z1203-NR4-RYKE-CL=12
3.8 out of 5 Customer Rating
Brand image
Zurn

4 in. Horizontal Right Hand Closet Carrier

  • Fast #
  • Part #ZZ1203NR4RYKECL12
  • Item #5162133
  • Manufacturer Part #Z1203-NR4-RYKE-CL=12
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
4 in
Fitting Sizes
4 in
Characteristics & Features
Adjustable
No
Material
Cast Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
BAA Compliant
No
Product Type
Siphon Jet
UPC
670240688421