4 in. Inside Caulk Plastic Cleanout
4 in. Inside Caulk Plastic Cleanout
Product Details
Product Details
- Clean out ships as a complete and assembled system
- Durable construction stands up to tough environments
- 2,000-lb load safe live load rating
- Intuitive and flexible installation saving time and money
- Design accommodates new construction and retrofit applications
- Optional vandal proof screws available for added security
- Optional stainless-steel carpet marker available for easy accessibility
- 1-year limited warranty
Specifications
- Adjustable:
- Yes
- Application:
- Foot Traffic, Light Duty
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Round
- Drain Base Height:
- 3-7/16
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Fits Pipe Size:
- 4 in
- Height:
- 3-87/100
- IAPMO Listed:
- Yes
- Length:
- 5-1/4
- Material:
- Plastic, Nickel Bronze
- Outlet Type:
- Inside Caulk
- Plug Included:
- Yes
- Size:
- 4 in
- UPC:
- 670240468344