4 in. Neo-Loc Heavy Duty Floor Drain with Cast Iron Round Top
4 in. Neo-Loc Heavy Duty Floor Drain with Cast Iron Round Top
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dura-Coated cast iron body with cast iron, polished bronze, or polished nickel bronze top available
- Provides installation and rework savings with Zurn's patented contractor solutions
- Comes standard with extra heavy-duty, cast iron, deep flanged, slotted grate
Specifications
- Adjustable:
- No
- Drain Base Height:
- 3-9/16 in
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Cast Iron
- Fits Pipe Size:
- 4 in
- Grate Color Finish:
- Cast Iron
- Grate Diameter:
- 9 in
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trap Primer Connection:
- Yes
- UL Listed:
- No
- UPC:
- 670240084995