This product requires certification to purchase.

4 in. No Hub Cast Iron Cleanout

Zurn

4 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #ZZB14004NH
  • Item #1610110
  • Manufacturer Part #ZB1400-4NH
4.7 out of 5 Customer Rating
Brand image
Zurn

4 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #ZZB14004NH
  • Item #1610110
  • Manufacturer Part #ZB1400-4NH
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Integrated Engineering that includes post-pour adjustment and tilt accessory package
  • Saves over 14 minutes per drain installation
  • Designed to stand up to the tough construction environment with 3,000 lb load capacity
  • Gas and Water Tight ABS Tapered plug and top Assembly
  • Requires Certification

Specifications

Adjustable:
Yes
Cover Material:
Cast Iron
Cover Shape:
Round
Drain Base Height:
5
Drain Base Material:
Cast Iron
Drain Base Width:
6-8/32
End Connection 1:
No Hub
End Connections:
No Hub
Fits Pipe Size:
4 in
Height:
5-3/4
Length:
5-1/8
Material:
Brass, Plastic, Cast Iron
Outlet Type:
No Hub
Plug Diameter:
5-13/100
Plug Included:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240101678