This product requires certification to purchase.

4 in. No Hub Cast Iron Stainless Steel Cleanout

Zurn

4 in. No Hub Cast Iron Stainless Steel Cleanout

  • Fast #
  • Part #ZZ14414
  • Item #1834872
  • Manufacturer Part #Z1441-4
4 out of 5 Customer Rating
Brand image
Zurn

4 in. No Hub Cast Iron Stainless Steel Cleanout

  • Fast #
  • Part #ZZ14414
  • Item #1834872
  • Manufacturer Part #Z1441-4
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Gas and watertight tapered thread plug
  • Requires Certification
Dimensions & Measurements
Drain Base Height
3-3/8 in
Drain Base Width
7 in
Fits Pipe Size
4 in
Height
3-3/8 in
Length
7 in
Plug Diameter
7 in
Included Components
Plug Included
Yes
Characteristics & Features
Adjustable
No
Cover Color Finish
Stainless Steel
Cover Material
Stainless Steel
Cover Shape
Round
Drain Base Material
Cast Iron
Material
Cast Iron, Stainless Steel, Plastic
Outlet Type
No Hub
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Commercial
UPC
670240067851