This product requires certification to purchase.

4 in. No-Hub Floor Sink in Blue

Zurn

4 in. No-Hub Floor Sink in Blue

  • Fast #
  • Part #ZZ19604NH
  • Item #225236
  • Manufacturer Part #Z1960-4NH
5 out of 5 Customer Rating
Brand image
Zurn

4 in. No-Hub Floor Sink in Blue

  • Fast #
  • Part #ZZ19604NH
  • Item #225236
  • Manufacturer Part #Z1960-4NH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Acid resistant enamel coating provides chemical resistance
  • Rounded body prevents bacteria buildup
  • Anti-splash interior bottom dome strainer to catch debris
  • Light-duty cast iron grate
  • Requires Certification
Dimensions & Measurements
End Connection 1
No Hub
End Connections
No Hub
Fits Pipe Size
4 in
Length
8 in
Sink Bowl Size
7-3/16 in x 7-3/16 in x 6 in
Sink Depth
8-1/2 in
Sink Size Range
Less than 20 in
Width
8 in
Characteristics & Features
Color Finish Category
Whites
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape
Round
Sink Installation Type
Floor Mount
Sink Material
Cast Iron
Warranty & Product Information
Application
Commercial
UPC
670240081765