4 in. Push On Bronze/Brass Cleanout
4 in. Push On Bronze/Brass Cleanout
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Dura-Coated cast iron body with polished bronze, nickel bronze, and stainless steel top options
- Compatible with inside caulk, No-Hub and Neo-Loc connection types
- Adjustable type, extra heavy-duty cleanout
Specifications
- Adjustable:
- Yes
- Application:
- Retail
- Cover Material:
- Bronze
- Cover Shape:
- Round
- Drain Base Height:
- 4-3/4
- Drain Base Material:
- Bronze/Brass
- Drain Base Width:
- 5-3/4
- End Connection 1:
- Neo Loc
- End Connections:
- Neo Loc
- Fits Pipe Size:
- 4 in
- Height:
- 5-3/4
- Length:
- 5-1/8
- Material:
- Brass
- Outlet Type:
- Push On
- Plug Diameter:
- 5-13/100
- Plug Included:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240101739