This product requires certification to purchase.

4 in. Brass Tailpiece Basket Strainer

Zurn

4 in. Brass Tailpiece Basket Strainer

  • Fast #
  • Part #ZZ8740PC
  • Item #3037017
  • Manufacturer Part #Z8740-PC
3.8 out of 5 Customer Rating
Brand image
Zurn

4 in. Brass Tailpiece Basket Strainer

  • Fast #
  • Part #ZZ8740PC
  • Item #3037017
  • Manufacturer Part #Z8740-PC
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Reduces clogged drains by blocking large particles
  • 4 1/2" diameter top
  • 20-gauge, 1 1/2 x 4-inch tailpiece
  • Cast brass lock nut and tailpiece nut
  • Chrome-plated brass construction for long-lasting commercial usage
  • Requires Certification

Specifications

ASME:
ASME A112.18.2/ CSA B125.2
CSA Certified:
IAPMO R&T
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Height:
2-1/2 in
Material:
Brass
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Strainer Size:
4-1/2 in
UPC:
084169618061