4 in. Cast Iron Cleanout
4 in. Cast Iron Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Adjustable:
- No
- Drain Base Height:
- 11 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 10-1/2 in
- Fits Pipe Size:
- 4 in
- Height:
- 12 in
- IAPMO Listed:
- No
- Length:
- 10-1/2 in
- Material:
- Cast Iron, Plastic, Aluminum
- Plug Included:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240068063