4 in. Cast Iron Cleanout
4 in. Cast Iron Cleanout
Product Details
Product Details
- Round scoriated cast iron top
Specifications
- Adjustable:
- No
- Cover Material:
- Nickel Bronze
- Drain Base Height:
- 4-1/2 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 4-1/2 in
- End Connection 1:
- Neo Loc
- End Connections:
- Neo Loc
- Fits Pipe Size:
- 4 in
- Height:
- 4-1/2 in
- Length:
- 5-1/4 in
- Material:
- Cast Iron, Plastic, Nickel Bronze
- Plug Diameter:
- 5-1/4 in
- Plug Included:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240149472